grn718f

GREENLEE 17.5 inch Greenlee Heavy Duty Cable Cutter

Availablefor Backorder
Price $215.83 / EA
Qty EA
Manufacturer:GREENLEE
Manufacturer #:718f

Description

Heavy-duty cable cutter, strong, lightweight fiberglass handles. Replaceable, forged, heat-treated, and precision ground blades. Made in USA.

Specifications

Brand Name Greenlee Item Name Cable Cutter
Type Heavy Duty Cutting Capacity 350 kcmil Frequent Use Aluminum, 350 kcmil Maximum Use Copper, 4/0 AWG Frequent Use Copper, 1 in Communication Cables
Handle Material Fiberglass Applicable Materials Copper and Aluminum Cable
Overall Length 17-1/2 in Handle Type 1-Component, Light Weight
UPC 783310105077

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok