grn727m

GREENLEE 9.25 inch Greenlee Cable Cutter (POP), Black

Availablefor Backorder
Price $77.80 / EA
Qty EA
Manufacturer:GREENLEE
Manufacturer #:727m

Description

CUTTER,CABLE (POP)

Specifications

Brand Name Greenlee Item Name Cable Cutter
Type Cable Cutter Cutting Capacity 2/0 AWG Frequent Use Aluminum, 2/0 AWG Maximum Use Copper, 1 AWG Frequent Use Copper, 100 Pair Communication Cables
Handle Material Cushioned Molded Grip Applicable Materials Copper and Aluminum Cable
Overall Length 9-1/4 in Body Material Forged Steel
Handle Type 2-Component, Cushioned Molded Grip Finish Black Oxide
UPC 783310126294

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok