Abbotsford
grn759

GREENLEE 759 Greenlee Compact Ratchet Cable Cutter

Price $616.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:759

Description

Compact ratchet cable cutter, simple, one-hand operation. Compact – convenient for working in tight places and stores easily in tool pouches. Single-speed ratchet mechanism. Blade release allows blades to be opened in mid-cut. Heavy-duty blades provide long life.

Specifications

Brand Name Greenlee Item Name Cable Cutter
Type Compact, Ratchet Cutting Capacity 750 kcmil Maximum Use Aluminum, 600 kcmil Frequent Use Aluminum, 500 kcmil Maximum Use Copper, 400 kcmil Frequent Use Copper, 1-1/8 in Communication Cables
Applicable Materials Copper and Aluminum Cable Overall Length 10-1/2 in
Handle Type 1-Component UPC 783310452775

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok