Abbotsford
grn761

GREENLEE 10.74 inch Fiberglass Cable-Ratchet Cutter

Price $1,090.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:761

Description

PRODUCT FEATURES:• Two-handed operation provides more leverage and makes cutting large cables easier• Short fiberglass handles make it easy to use in tight places and to store in tool boxes• Single-speed ratchet mechanism• Blade release allows blades to be opened in mid-cut• Heavy-duty forged steel blades provide long life

Specifications

Brand Name Greenlee Item Name Cable Cutter
Type Single Speed, Ratchet, Mechanic Two Hand Overall Length 10-3/4 in
Cutting Capacity 1000 kcmil Aluminum, 1-1/8 in Communication Cable , 1000 kcmil Copper, 500 mm² Cable Handle Type 1-Component
Handle Material Fiberglass Application For 28 mm Maximum, 500 mm² Cable Diameter
UPC 783310117612

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok