kln1104

KLEIN TOOLS 1104 7.625 inch All-Purpose Shears and BX Cutter

Availablefor Backorder
Price $45.00 $45.00 / EA
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:1104

Description

These All-Purpose Shears and BX cutter cut BX cable, sheet metal, steel strapping and bundling wire. Lightweight and compact, this tool features a wire stripping notch in nose for added convenience. The handle cavity is designed to restore BX cable to original shape after cutting. PRODUCT FEATURES: - Cuts BX cable, sheet metal, steel strapping and bundling wire - Lightweight and compact - Wire stripping notch in nose for added convenience - High-leverage; shear-type design for one-hand operation - Handle cavity is designed to restore BX cable to original shape after cutting - Plastic-dipped handles for comfort

Specifications

Brand Name Klein Tools Item Name Cable Shear
Type All Purpose Overall Length 7.63 in
Handle Type Dipped Grip Handle Material Plastic
Handle Color Red Application For Cutting Bx Cable, Sheet Metal, Steel Strapping, and Bundling Wire
UPC 926447601436

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok