Abbotsford
kln63607

KLEIN TOOLS 63607 Ratcheting ACSR Cable Cutter

Price $786.60 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:63607

Description

Ratchet-action design of this ACSR Cutter provides maximum leverage with minimum effort. Forged, heat-treated, shear-type blades cut copper, aluminum and ACSR. Long steel handles have heavy vinyl grips for comfort and slip-resistance. Patented two-step ratchet mechanism requires fewer strokes per cut. Selectively-hardened blades and reduced hand force make it easier to cut ACSR.PRODUCT FEATURES:- Reduced hand force for easier cutting - Patented two-step ratchet mechanism requires fewer strokes per cut - Cuts up to 336 MCM ACSR, 400 MCM Copper and 600 MCM Aluminum - Quick release lever opens blades easily in every cutting position, to allow removal of the cable before completion of cut - Hardened steel cutting blades for lasting strength and sharpness - Locking lever keeps handles closed for easy transport; fits in a tool box or bag - Selectively-hardened blades and reduced hand force make it easier to cut ACSR - Cable Cutter Replacement Part List available for reference if needed

Specifications

Brand Name Klein Tools Item Name Cable Cutter
Type High-Leverage, Ratchet Cutting Capacity 336 MCM Linnet ACSR and 2/0 Triplex Steel Messenger Cables
Applicable Materials ACSR Cable Overall Length 260 mm
Handle Type 2-Component Application High-Leverage ratchet mechanism for single-handed cutting of copper and aluminum cables, leaving no burrs or sharp edges.
UPC 092644636073

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok