Abbotsford
kln63711

KLEIN TOOLS 63711 Open Jaw Cable Cutter

Price $532.50 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:63711

Description

The Klein Tools Open Jaw Cable Cutter is uniquely designed to work in confined spaces. The front loading, open-style jaw makes it easy to cut cable in tight places like panels and sub panels. The high-leverage ratcheting mechanism allows for single handed cutting of copper and aluminum.PRODUCT FEATURES:• Reduced hand force for easier cutting• Patented two-step ratchet mechanism requires fewer strokes per cut• Cuts up to 600 MCM Copper and 750 MCM Aluminum• Quick release lever opens blades easily in every cutting position, to allow removal of the cable before completion of cut• Hardened steel cutting blades for lasting strength and sharpness• Locking lever keeps handles closed for easy transport; fits in a tool box or bag• Front-loading jaws for tight applications

Specifications

Brand Name Klein Tools Item Name Cable Cutter
Type High-Leverage, Ratchet, Open Jaw Cutting Capacity 28.6 mm
Handle Material Plastic Applicable Materials Copper and Aluminum Cable
Overall Length 292.1 mm Handle Type 2-Component
Application High-leverage ratchet mechanism for single-handed cutting of up to 600 MCM copper and 750 MCM aluminum without burrs or sharp edges. UPC 092644637117

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok