Abbotsford
kln63750

KLEIN TOOLS 63750 Ratcheting Cable Cutter 1000 MCM

Price $782.24 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:63750

Description

From Klein Tools, the Ratcheting Cable Cutter is designed to handle most cable installation applications. Klein makes cable cutters that are designed for high leverage cutting, one hand shearing and all purpose use. Cable preparation tools cut, slit and remove insulation from a variety of cable. Klein meets and exceeds the highest of standards to create great cable cutters. Offering greater cutting power, clean and precise cuts, and long life, Klein bolt cutters are a cut above the rest.PRODUCT FEATURES:- Reduced hand force for easier cutting - Patented two-step ratchet mechanism requires fewer strokes per cut - Cuts up to 1000 MCM Copper and 1000 MCM Aluminum - Quick release lever opens blades easily in every cutting position, to allow removal of the cable before completion of cut - Hardened steel cutting blades for lasting strength and sharpness - Locking lever keeps handles closed for easy transport; fits in a tool box or bag - For large diameter cables - Cable Cutter Replacement Part List available for reference if needed

Specifications

Brand Name Klein Tools Item Name Cable Cutter
Type Ratchet Cutting Capacity 52 mm, 1000 MCM
Overall Length 308 mm Handle Type 2-Component, Locking Lever
Application For Copper and Aluminum Cable UPC 092644637506

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok