kln63030

KLEIN TOOLS 1 inch Capacity Cable Cutter Coaxial, Blue

Availablefor Backorder
Price $60.83 / EA
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:63030

Description

The Coaxial Cable Cutter cuts up to 1'' (25 mm) aluminum and copper coaxial cable. This tough tool offers precision, one-hand shearing action without compression or frayed ends. Cable-gripping jaws quickly score jacket and insulation and easily cut through copper inner conductor. Plus, the compact, lightweight design fits perfectly in any professional's tool pouch.

Specifications

Brand Name Klein Tools Item Name Cable Cutter
Type Standard Cutting Capacity 1 in
Blade Material Steel Handle Material Plastic Coated
Applicable Materials Copper, Aluminum Overall Length 8-1/4 in
Handle Type Comfort Grip Finish Blue Grip
Application For Coaxial Cables UPC 926446303096

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok