Abbotsford
kln63041

KLEIN TOOLS 25 ft ft Standard Cable Cutter

Price $297.71 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:63041

Description

Klein Tools Standard Cable Cutters are lightweight, yet efficient. They feature replaceable hook-jaw blades that grab and hold cable while the shear-cutting action makes clean cuts. The jaws are made of forged tool steel with a black-oxide finish for long life. The exceptionally strong fiberglass handles have heavy vinyl grips for added comfort and slip resistance.PRODUCT FEATURES:- Lightweight, yet efficient shear-type cutting of 1-3/8-Inch diameter, 500 Cu, and 750 Al - Replaceable hook-jaw blades grab and hold cable while shear-cutting action makes clean cuts - Exceptionally strong fiberglass handles with heavy vinyl grips for comfort and slip resistance - Heavy-duty pins in head serve as blade-stops - Jaws are forged tool steel with black-oxide finish for long life - Beveled tips assure positive mating, and hinge on a rugged bolt with a pin-set nut to maintain proper blade tension - Make a clean, even cut for ease in fitting lugs and terminals - Not designed for cutting steel or ACSR

Specifications

Brand Name Klein Tools Item Name Cable Cutter
Type Standard Cutting Capacity 1-3/8 in Soft Cable, 500 MCM Copper, 750 MCM Aluminum
Handle Material Fiberglass with Vinyl Grip Overall Length 25-1/2 in
Handle Type Includes rubber sleeves Includes Rubber Sleeves
Application For Clean, Even Cut for Ease in Fitting Lugs and Terminals UPC 092644630415

Packages

1 - UNIT - 1 2 - UNIT - 2
This website uses cookies to ensure you get the best experience on our website. Read more
Ok