kln63050

KLEIN TOOLS 63050 High Leverage Cable Cutter

In Stock
Price $42.00 $42.00 / EA
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:63050

Description

The Klein Tools high-leverage cable cutter cuts aluminum, copper and communications cable. Cable-gripping shear-type jaws and a high-leverage design provide exceptional cutting capability. Through-hardened, not case-hardened, cutting surfaces are longer-lasting. PRODUCT FEATURES: - High-leverage design for exceptional cutting capability of 4/0 aluminum, 2/0 soft copper, 100-pair 24 AWG communications cable - Precision, one-hand shearing action - Cable-gripping shear-type jaws - Perfect for working in confined spaces - Can be carried in most tool pouches - Beveled jaw tips provide proper mating and shearing action, which protects leading jaw edges - Through-hardened (not case-hardened) for longer-lasting cutting surfaces - Hot-riveted joint ensures smooth action and no handle wobble - Custom, US-made tool steel

Specifications

Brand Name Klein Tools Item Name Cable Cutter
Type High-Leverage Cutting Capacity 4/0 Aluminum, 2/0 Soft Copper, 100 Pair 24 AWG Communications Cable
Handle Material Double Dipped Applicable Materials Copper and Aluminum Cable
Overall Length 241 mm Handle Type 1-Component
Application For Cable Cutting In Confined Spaces UPC 926446305076

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok