Abbotsford
kln63050ins

KLEIN TOOLS 9-5/8 inch Insulated High Leverage Cable Cutter

Price $99.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:63050-INS

Description

When cutting cable where there is a risk of electrical shock, use the Klein Tools Insulated High-Leverage Cable Cutter. This cable cutter offers protection up to 1,000 volts and features a 1-handed shearing design for easy operation.PRODUCT FEATURES:- Individually tested to exceed the IEC 60900 and ASTM F1505 standards, for insulated tools, and clearly marked with the official 1000-volt rating symbol - Two layers of insulation provide protection against electric shock - Thick, exceptionally tough, high-dielectric white inner coating is bonded to the tool - A flame retardant, impact-resistant, bright orange outer coating - Integral guards help prevent hand contact with conductive parts - High-leverage design for exceptional cutting ability - Cable-gripping shear-type jaws - Precision, one-hand shearing action perfect for working in confined spaces - DO NOT use to cut steel or ACSR

Specifications

Brand Name Klein Tools Item Name Cable Cutter
Type High-Leverage, Insulated Handle Material High Dielectric Plastic
Overall Length 244.5 mm Handle Type 1-Component, Dual Insulated
Standards IEC 60900 and ASTM F1505 Application 4/0 Aluminum, 2/0 Soft Copper, 100 Pair 24 AWG Communications Cable
UPC 092644630514

Packages

1 - UNIT - 1 3 - UNIT - 3
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok