kln63225

KLEIN TOOLS 63225 High-Leverage Cable Cutter

Availablefor Backorder
Price $49.55 / EA
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:63225

Description

This high-leverage cable cutter cuts aluminum, copper and communications cable. Cable-gripping shear-type jaws and a high-leverage design translate to 30% less force needed to cut as compared to Klein's 63050 model. Through-hardened, not case-hardened, cutting surfaces increase the durability and life of this tool.

Specifications

Brand Name Klein Tools Item Name Cable Cutter
Type High-Leverage Overall Length 9.07 in
Cutting Capacity 4/0 Aluminum, 2/0 Soft Copper, 100-Pair 24 AWG Communications Cable Jaw Size 1.06 in
Tool Material Steel Handle Material Plastic
Handle Color Red Application For Working in Confined Spaces
UPC 092644632259

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok