idi359052

IDEAL INDUSTRIES 35-9052 9-1/2" Insulated High-Leverage Cable Cutter

Availablefor Backorder
Price $128.26 / EA
Qty EA
Manufacturer:IDEAL
Manufacturer #:35-9052

Description

The IDEAL Insulated Cable Cutter features a drop-forged, high carbon steel construction. The precision-ground, hardened cutting edges provide accurate cuts without cable distortion. This tool is designed for maximum leverage with less effort, and can cut 2/0 copper and 4/0 aluminum cables. It meets ASTM F1505-01, IEC 60 900 standards and OSHA requirements for insulated tools (29 CFR 1910). Cutter is UL listed and 1000 Volt certified (1000V AC, 1500V DC).

Specifications

Brand Name Ideal Type Insulated High-Leverage
Overall Length 9.500 IN UPC 783250216451

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok