Abbotsford
idi35031

IDEAL INDUSTRIES 35-031 14" 250MCM Long-Arm Cable Cutter

Price $160.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:35-031

Description

Long-Arm cable cutter features high strength forged blades for ultimate durability. Precision-ground jaws make clean cuts with minimal cable distortion. For copper and aluminum only.

Specifications

Brand Name Ideal Sub Brand Ideal
Item Name Cable Cutter Type Long Arm
Cutting Capacity 250 MCM Overall Length 609.6 mm
Application For Copper And Aluminum Only, Not Designed For Steel Or ACSR UPC 783250608348

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok