Abbotsford
idi35052

IDEAL INDUSTRIES 35-052 9-1/2" Cable Cutter with Dipped Handles

Price $60.60 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:35-052

Description

Cable Cutter with drop-forged high carbon steel construction. Precision ground, hardened cutting edges provide accurate cuts without cable distortion. Designed for maximum leverage. Cuts 2/0 and smaller aluminium and copper cables. Vinyl coated, comfort-grip handles. Lifetime guarantee.

Specifications

Brand Name Ideal Sub Brand LASERedge
Item Name Cable Cutter Type Hand Hydraulic, Insulated
Cutting Capacity 241.3 mm Cable, 120 mm² Handle Type Vinyl-Coated, Comfort-Grip, Dipped
Application For Cutting 2/0 And Smaller Aluminum And Copper Cables UPC 783250350520

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok