Abbotsford
idi35053

IDEAL INDUSTRIES 35-053 750 KCMIL (MCM) Ratcheting Cable Cutter

Price $545.24 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:35-053

Description

Ratcheting Cable Cutter is designed to cut 750 KCMIL (MCM) and smaller hard-drawn copper and aluminium cables. Hardened steel blades ensure consistent cuts and long-term durability. Rounded blade design minimizes cable distortion during cutting. Quick release mechanism simplifies blade back-out. Locking mechanism keeps handles closed for easy storage. Molded-in foot provides stability and leverage when making multiple cuts.

Specifications

Brand Name Ideal Sub Brand BigFoot
Item Name Cable Cutter Type Manual Hydraulic
Handle Type Comfort-Grip Application For Cutting 750 KCMIL (MCM) And Smaller Hard-Drawn Copper And Aluminum Cables, Not For Cutting Steel Or ACSR
UPC 783250350537

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok