Abbotsford
idi35056

IDEAL INDUSTRIES 35-056 400MCM Ratcheting Cable Cutter, Yellow

Price $385.49 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:35-056

Description

Cuts hand drawn copper up to 400 KCMIL [MCMJ and soft copper, aluminum and multiple conductor cable up to 600 KCMIL (MCM). Hardened steel blades ensure consistent cuts and long-term durability. Rounded blade design minimizes cable distortion during cutting. Quick release mechanism simplifies blade back-out. Locking mechanism keeps handles closed for easy storage.Ergonomic, non-slip handles provide excellent grip and comfort

Specifications

Brand Name Ideal Item Name Cable Cutter
Type Ratcheting Cutting Capacity Up to 400 kcmil Soft Copper, Up to 600 kcmil Aluminum
Overall Length 11-1/4 in Handle Type Non-Slip, Ergonomic Grip
Standards RoHS Compliant Application For Hard Drawn Copper, Soft Drawn Copper, Aluminum and Communication Cable
UPC 783250350568

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok