idi353052

IDEAL INDUSTRIES 35-3052 9-1/2 inch Smart-Grip Cable Cutter

Availablefor Backorder
Price $96.72 / EA
Qty EA
Manufacturer:IDEAL
Manufacturer #:35-3052

Description

Drop-forged, high-carbon steel construction. Precision-ground, hardened cutting edges provide accurate cuts without cable distortion. Designed for maximum leverage with minimum effort. Cuts 2/0 copper and 4/0 aluminum (not for use on ACSR). Vinyl-coated, comfort-grip handles.

Specifications

Brand Name Ideal Sub Brand LASERedge
Type Cable Cutter Handle Type Vinyl-Coated, Heavy-Duty Comfort-Grip
Application For Cutting 2/0 Copper And 4/0 Aluminum UPC 783250582778

Packages

1 - UNIT - 1 20 - UNIT - 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok