COLOR-KEYED® cable cutter with carbon steel blades and fiberglass handles. Cuts cable up to 500 kcmil copper or aluminium.
COLOR-KEYED® cable cutter with carbon steel blades and fiberglass handles. Cuts cable up to 500 kcmil copper or aluminium.
Brand Name | Thomas & Betts | Sub Brand | Color-Keyed® |
Item Name | Cable Cutter | Type | Mechanic Two Hand, Insulated |
Cutting Capacity | 250 mm² | Handle Material | Fiberglass |
Handle Type | Palm Grip | Application | For Copper and Aluminum Cable, Stranded Conductors |
UPC | 786210884523 |
1 - UNIT = (1) | 200 - UNIT = 200 |