Abbotsford
tabcsr750

ABB CSR750 Cable Cutter for Up to 750 kcmil Copper or Aluminum

Price $956.79 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CSR750
Documents Documents

Description

Cable Cutter for Up to 750 kcmil Copper or Aluminum. FEATURES:- Special advance stroke mechanism requires less handle force. Short handles (only 10" long) enable use in tight spaces.- Cutting copper and aluminum cables.

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name Cable Cutter Type Mechanic One Hand
Cutting Capacity 750 kcmil Overall Length 406.5 mm
Handle Type Palm Grip Application For Copper and Aluminum Cable, Stranded Conductors
UPC 786210868110

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok