Abbotsford
grn05328

GREENLEE 05328 Plug Replacement for G2090 Cable Stripping Tool

Inventory
Unavailable for order
Manufacturer:GREENLEE
Manufacturer #:05328

Description

Greenlee 05328 Plug Replacement for the Greenlee G2090 Cable Stripping Tool allows you to eliminate the potentially hazardous use of knives when stripping cable with safety and accuracy. Faster- the G2090 Cable Stipping Tool has Multi-directional self guiding cutting blade provides both ring and spiral cuts. Safer- Fully concealed blades to reduce injuries due to exposed blades. Easier- Includes a lifting edge hook that aids in cable jacket removal after scoring is complete. Easy to use Steps: 1. Set blade depth by rotating knob to jacket thickness 2. Counterclockwise rotation provides cable ring cut 3. Clockwise rotation executes spiral cut to end of cable 4. Lifting edge allows for easy removal of cable jacket. Cable Stripping Capacity: 8 AWG to 750 kcmil or cable with an outside diameter of 3/16" to 1-1/4" (4.7 mm to 31.7 mm). Blade Replacement: Greenlee 03961.

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok