Abbotsford
grn19411

GREENLEE 1941-1 Conduit Cutter Replacement Blade

Price $25.16 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:1941-1

Description

Single Blade for 1940.PRODUCT FEATURES:• Application : For 1940 Flexible Metal Conduit Cutter• Package : 1/Pack• Type : Replacement

Specifications

Brand Name Greenlee Item Name Replacement Blade
Type Replacement Material Steel
Color/Finish Black For Use With 1940 Flex Splitter® Flexible Metal Conduit Cutter
Application For 1940 Flexible Metal Conduit Cutter UPC 783310002888

Packages

5 - UNIT - (5)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok