Abbotsford
kln53726sen

KLEIN TOOLS 53726SEN BX Cutter Replacement Blade

Price $11.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:53726SEN

Description

Use this Replacement Blade with Klein Tools' BX and Armored Cable Cutter. This durable blade is designed to cleanly cut BX and 3/8-Inch armored cable. Though the blade is sharp, it will not nick the cable.

Specifications

Brand Name Klein Tools Item Name Replacement Blade
Type Split Slug Width 0.800 in
Thickness 0.025 in Material Steel
For Use With 53725 Cable Cutter Application For Cutting BX and 3/8 in Armored Cable
UPC 092644537448

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok