Abbotsford
klnvdv999076

KLEIN TOOLS VDV999-076 Replacement Blade for Ratcheting Pass-Thru Crimper

Price $6.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:VDV999-076
Documents Documents

Description

Replacement blade for Klein Tools Pass-Thru Modular Crimper VDV226-110. Durable and heat treated. Blades tested to cut over 2,000 times.

Specifications

Brand Name Klein Tools Item Name Replacement Blade
Type Durable, Heat Treated Length 3 in
Width 0.5 in Thickness 2 in
Material Steel For Use With Klein Tools Pass-Thru Modular Crimper VDV226-110
Includes (2) Screws Standards California Proposition 65 Compliant
Application Blades for Pass Thru Modular Crimper UPC 092644691126

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok