Abbotsford
grn864

GREENLEE 1/2 inch-1 1/4 inch Greenlee PVC Cutter, Green

Price $141.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:864
Documents Documents

Description

PVC Cutter for up to 1-1/4 inch. Ratchet action for fast, easy cutting. Heat-treated, replaceable steel blade for long cutting life. Rugged metal alloy frame for durability.

Specifications

Brand Name Greenlee Item Name Pipe Cutter
Type Ratcheting Overall Length 8 in
Cutting Capacity Up to 1-1/4 in Blade Material Heat Treated Steel
Handle Type Ergonomic Grip Handle Material Metal
Color/Finish Green Handle Weight 0.08 lb
Includes 00355 Replacement Blade Kit Application For Cutting Schedule 40 PVC, PE and ABS
UPC 783310008644

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok