grn864qr

GREENLEE 1-1/4 inch Quick Release Ratcheting PVC Cutter

Availablefor Backorder
Price $183.40 / EA
Qty EA
Manufacturer:GREENLEE
Manufacturer #:864qr

Description

PRODUCT FEATURES: - Replaceable Blade: Effortlessly replace the blade without tools or loose parts - Ergonomic Design: Reduced hand force during operation - Square Jaw: Easily squares up all ranges of pipe sizes up to 1-5/8" O.D. to ensure a straight cut - Blade Release Lever: Quickly retract the blade with the push of a lever for one-handed operation - Dial Handle Lock: Located at the top of the tool to prevent accidental locking - Recessed Blade: Safely store tool with blade fully open or closed - Molded Grip: Slip-proof, ergonomically molded grips allow for increased comfort and reduced fatigue - Intended Materials: Cuts PVC, CPVC, PP, PE, PEX, Rubber hose, Multilayer Tubing

Specifications

Brand Name Greenlee Item Name Tubing Cuter
Type Ratcheting, Quick Release, Compact Overall Length 11-39/64 in
Cutting Capacity 1/8 - 1-5/8 in OD Blade Material Stainless Steel
Handle Type Ergonomic, Molded Grip Handle Material Steel
Color/Finish Black Weight 1.35 lb
Application For Cutting PVC, CPVC, PPC PEC PEX, Rubber Hose, Multilayer Tubing UPC 783310080428

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok