grn865

GREENLEE 2 inch PVC Cutter

Availablefor Backorder
Price $295.91 / EA
Qty EA
Manufacturer:GREENLEE
Manufacturer #:865

Description

PRODUCT FEATURES: - High-leverage compound ratchet action and long handles reduce effort - Heavy-duty metal frame for cutting large diameters - Replaceable steel blade may be sharpened - Cutting Capacity: Up Through 2 In PVC - Cutting Material: Schedule 40 PVC, CPVC, PP, PE, PEX, Rubber hose, Multilayer Tubing. - Application: High-Leverage Compound Ratcheting PVC Cutter - Blade Type: Heat-treated replaceable steel blade for long cutting life - Jaw Capacity: 1/8" - 2-3/8" O.D. (3 mm - 60.3 mm O.D.) Plastic Tube

Specifications

Brand Name Greenlee Item Name Tube Cutter
Cutting Capacity 2 in, 1/8 - 2-3/8 in Blade Material Steel
Weight 2.500 lb For Use With High-Leverage Compound Ratcheting PVC Cutter
Application Schedule 40 PVC, CPVC, PP, PE, PEX, Rubber Hose, Multilayer Tubing, for Plastic UPC 783310098652

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok