Abbotsford
kln50506

KLEIN TOOLS 50506SEN 3/4 inch PVC Cutter

Price $24.97 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:50506SEN
Documents Documents

Description

This PVC makes clean, burr-free cuts in PVC and flexible pipe. The steel construction provide great strength while the reversible blade doubles life. Built-in guide helps cut pipe squarely.PRODUCT FEATURES:- Cuts up to 3/4-Inch schedule 40 PVC - Makes clean burr-free cuts in PVC and flexible pipe - Reversible blade doubles life - Cuts 1-3/8-Inch O.D. flexible plastic pipe - Handle latch keeps tool closed

Specifications

Brand Name Klein Tools Item Name Pipe Cutter
Type Cuts up to 3/4" schedule 40 PVC. Overall Length 8-1/2 in
Cutting Capacity Up to 3/4 in Schedule 40 PVC, 1 in Non-Metallic Tubing, 1-3/8 in Flexible Pipe Handle Type Metal
Handle Material Steel Color/Finish Black
Weight 1 lb Application For Burr-Free PVC Cutting
UPC 092644505072

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok