Abbotsford
kln50031

KLEIN TOOLS 50031 Ratcheting PVC Cutter

Price $167.51 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:50031

Description

The Klein Tools Ratcheting PVC Cutter cuts white and gray schedule 40 and 80 PVC. The ratcheting action allows for easy, one-hand cutting and blade release. Lightweight, comfortable handle reduces hand fatigue.PRODUCT FEATURES:• Provides straight cuts of ½'' - 1-1/4'' (O.D. 5/8'' - 1-5/8'') white and gray schedule 40 and 80 PVC.• Quick, one-handed blade release.• Ratchet action allows easy, one-hand cutting.• No tools required for instant blade change.• Replacement blade (Cat. No. 50032) and pin (Cat. No. 50033) available.

Specifications

Brand Name Klein Tools Item Name Tubing Cutter
Type Provides straight cuts of ½" - 1-1/4" (O.D. 5/8" - 1-5/8") white and gray schedule 40 and 80 PVC. Overall Length 9 in
Cutting Capacity 5/8 - 1-5/8 in OD, 1/2 - 1-1/4 in ID Handle Type Ratchet
Color/Finish Plain Weight 1.1 lb
Application For White and Gray Schedule 40 and 80 PVC UPC 092644500312

Packages

1 - UNIT - 1 2 - UNIT - 2
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok