WIREMOLD PVC-1 Wiremold Uniduct 2700 Series PVC Raceway Cutter
Description
PVC regular duty cutter. Ideal for use with Uniduct 2700, 2800 and 2900 series raceway.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Cutter | Type | Regular-Duty, Non-Metallic |
Handle Material | PVC | Series/Model | Uniduct |
For Use With | Uniduct 400, 800, 2300, 2300D, 2700, 2800 and 2900 Series Raceway | Standards | cULus Listed Raceway File E90378 Guide RJTX, Complies with Flammability Requirements of UL-5A, Fittings File E90377 Guide RJYT, Meets Article 388 of NEC, UL Listed for up to 600 V, Meets Section 12-2600 of CEC |
Application | Commercial, Office, Residential | UPC | 786776041804 |
Packages
1 - UNIT - 1 |