burour840

HUBBELL 13 inch Overall Length 8 Ton Burndy Popper Hytool Full Cycle Hand Operated Ratchet Tool

Availablefor Backorder
Price $1,695.06 / EA
Qty EA
Manufacturer:HUBBELL
Manufacturer #:our840

Description

Full Cycle Hand Operated Ratchet Crimper, 8000 lbs Crimp Force, #8 AWG - 250 kcmil Copper, #8 AWG - #4/0 AWG Aluminum.

Specifications

Brand Name Burndy Sub Brand HYTOOL
Type Crimpers Overall Length 13.00 in
Standards RoHS Compatible Application Crimping
UPC 781810408537

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok