burmd6

HUBBELL BG (5/8 inch) and €œD3€� Grooves Burndy HYTOOL Hand Operated Tool

Availablefor Backorder
Price $972.64 / EA
Qty EA
Manufacturer:HUBBELL
Manufacturer #:md-6

Description

HYTOOL™ Hand-Operated Crimper, Installs #14 - 4/0 AWG, Permanent BG (5/8) and D3 grooves.

Specifications

Brand Name Burndy Sub Brand Hytool
Item Name Crimping Tool Type Mechanical, Automatic Return
Overall Length 25.38 in Includes Locking Device
Standards RoHS Compliant Application Crimping
UPC 781810446003

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok