Abbotsford
burmd7

HUBBELL 25 inch Length Burndy TYPE MD7 POSI-PRESS HYTOOL Hand-Operated Crimper with O and D3 Grooves

Price $1,284.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:MD7

Description

Crimper, Polymer Handles, #14-4/0 AWG, BG & D3 Grooves.

Specifications

Brand Name Burndy Sub Brand Hytool
Item Name Crimper Type Hand-Operated
Overall Length 25 in Cutting Capacity 10 AWG Solid, 2/0 AWG Stranded, Aluminum, ACSR Taps: 14 AWG Solid - 4/0 AWG ACSR, Stirrups: 6-4/0 AWG ACSR
Handle Material Polymer Includes BG and D3 Grooves
Standards RoHS Compliant Application For Full-Tension and Non-Tension
UPC 781810010914

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok