Abbotsford
bury1mrtc

BURNDY Y1MRTC Hubbell Electrical BURNDY® Rachet Compression Crimp Tool, Black

Price $299.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:Y1MRTC

Description

Rotating Die, Full Cycle Ratchet Hand Crimper for #8 AWG - #1 AWG Copper terminals and splices, #14 - #4 AWG Copper Thin-wall C-Taps

Specifications

Brand Name Burndy Sub Brand Hytool
Item Name Crimping Tool Type Ratchet
Wire Size 8-1 AWG Class B, 8-2 AWG Class I Flex, 2 AWG Solid and 3 AWG Stranded Overall Length 9-7/8 in
Die Type Rotating Tool Material Steel
Handle Type Molded Comfort Grip Finish Black
Standards RoHS Compliant Application For Copper Lug and Splice Connectors
UPC 781810271292

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok