Abbotsford
grn1981

GREENLEE 1981 Greenlee Manual Indenter Crimping Tool

Price $1,073.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:1981
Documents Documents

Description

Manual crimper features simple screw adjustment for connector size. Forged body and handle for durability. Crimping capacity : 8AWG-250KCMIL (MCM) copper colour coded connectors, 8AWG-4/0KCMIL (MCM) aluminium colour coded connectors.

Specifications

Brand Name Greenlee Item Name Crimper
Type Manual, Dieless Overall Length 22-3/8 in
Handle Type Straight and Curved Standards UL, cUL Listed
Application For Electrical Wire and Cable UPC 783310068945

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok