Abbotsford
grn45575

GREENLEE 45575 Greenlee Ergonomic Handle Telephone Ratchet Crimper, Black

Inventory
Unavailable for order
Manufacturer:GREENLEE
Manufacturer #:45575

Description

Telephone ratchet crimper. Use for Handset plugs, RJ11 6P4C, RJ12 6P6C and RJ45 8P8C modular plug connectors. Built-in wire stripper and cutter. Full-cycle ratchet mechanism provides consistent terminations every cycle. Straight-action ensures uniform crimp. Ergonomic handles for operator comfort.

Specifications

Brand Name Greenlee Item Name Wire Crimper
Type Manual, Hydraulic, Ratchet Tool Material Steel Frame
Finish Black Oxide For Use With Modular Plug Connectors
Application Telephone ratchet crimper for modular style plugs UPC 783310455752

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok