Abbotsford
grnkp1022

GREENLEE KP1022 Greenlee Terminal-Pop Crimping Tool

Price $68.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:KP1022
Documents Documents

Description

GRN KP1022 CRIMPING TOOL

Specifications

Brand Name Greenlee Item Name Crimping Tool
Type Terminal-Pop, Dieless, Manual, Insulated Overall Length 9-1/2 in
Tool Material Forged Steel Handle Type Double Cushioned and Molded Grip
For Use With 1000 V Insulated and Non-Insulated Splices and Terminals, Connectors, Disconnects and Wire Joints Standards ASTM F1505-07
Application For Electrical Wire and Cable UPC 783310021551

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok