Abbotsford
grnkp1022d

GREENLEE KP1022D Greenlee Terminal Crimping Tool

Price $68.62 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:KP1022D

Description

Term Crimping Tool

Specifications

Brand Name Greenlee Item Name Crimping Tool
Type Manual, Hydraulic Wire Size 22-10 AWG
Overall Length 9-1/2 in Tool Material Forged Steel
Handle Type Standard, Dipped Grip Application For Crimping Insulated and Uninsulated Terminals and Splices
UPC 783310106333

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok