Abbotsford
grnk092gl

GREENLEE K09-2GL Greenlee Crimper Tool

Inventory
Unavailable for order
Manufacturer:GREENLEE
Manufacturer #:K09-2GL

Description

Crimps all the popular small to mid-range copper connector sizes. Long length results in low handle efforts. colour-coded, hexagonal rotating dies. Full cycle mechanism releases only after full crimp cycle is completed.

Specifications

Brand Name Greenlee Item Name Crimper
Type K Series Overall Length 25.5 in
Cutting Capacity 8 - 4/0 AWG Copper Series/Model K Series
Standards cULus Listed Application For The Popular Small to Mid-Range Copper Connector Sizes, Various Applications
UPC 783310026280

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok