grnk09syncro

GREENLEE K09-SYNCRO 1AWG-250KCMIL K-SERIES Mechanical Crimper

Availablefor Backorder
Price $710.89 / EA
Qty EA
Manufacturer:GREENLEE
Manufacturer #:k09-syncro

Description

PRODUCT FEATURES: - Built-in dies eliminate loose pieces and speeds up the crimping process - Patented SYNCRO die design - one dial rotates both dies, preventing die misalignment and reducing rework - Color-coded one dial die selection wheel for quick and easy die selection - Engraved crimp groove allows for easy verification that the connection was made properly

Specifications

Brand Name Greenlee Item Name Crimping Tool
Type Mechanical, Manual Wire Size 1 AWG - 250 kcmil
Overall Length 26-1/2 in Handle Type Locking, Extendable, Ergonomic
Series/Model K Finish Phosphate
For Use With Non-Insulated Terminals and Plug Connections Standards DIN EN 41 641, cULus Listed
Application For Electrical Wire and Cable, and Smaller Copper Connectors UPC 783310064411

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok