grnk111

GREENLEE K111 Greenlee Crimping Tool

Availablefor Backorder
Price $598.47 / EA
Qty EA
Manufacturer:GREENLEE
Manufacturer #:k111

Description

Crimp tool. Small size and light weight make this an ideal tool for crimping small lugs and splices. Easily fits in tool pouches. Full-cycle mechanism assures that crimps are complete. Jaws can be opened in mid-cycle if necessary to adjust connector. Wide grips make crimping easy on the hands.

Specifications

Brand Name Greenlee Item Name Crimping Tool
Type Manual, Lightweight Overall Length 10 in
Handle Type Molded Grip Handle Material Plastic
Standards UL, cUS Listed Application For Crimping Small Lugs and Splices
UPC 783310107637

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok