Abbotsford
grnpa1559

GREENLEE PA1559 Greenlee SealTite® Crimper Mini Coax Pro Universal

Inventory
Unavailable for order
Manufacturer:GREENLEE
Manufacturer #:PA1559

Description

Crimps weatherproof linear CATV F, BNC, RCA and right angle compression-type connectors from all manufacturers. Works with RG6, RG6 Quad, RG59 and RG62AU coax cables. Versatile tool accommodates multiple connectors. The only tool with a single, reversible head eliminating need for adapters. No additional parts, attachments or other tools required to change from one crimp style to another. Quickly and easily adjust crimp height. Once properly set, lock with adjustment lock.

Specifications

Brand Name Greenlee Sub Brand SealTite®
Item Name Crimping Tool Type Mini, Universal
Overall Length 3.26 in For Use With RG6, RG6 Quad, RG59 and RG62AU, ProM Coaxial Cables
Application For use with RG6, RG6 Quad, RG59 And RG62AU coaxial cables UPC 769328121933

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok