Abbotsford
kln2006

KLEIN TOOLS 2006 6-4/0 AWG Large Crimp Tool Compound-Action

Price $372.24 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:2006

Description

Use this tool to crimp 6 - 4/0 AWG lugs and terminals. High-leverage handles and compound-action mechanism offer superior mechanical advantage. Ultra-comfortable hand grips for easy use and minimal fatigue. Adjustment screw allows user to control crimp depth.PRODUCT FEATURES:- Crimps 6 - 4/0 AWG lugs and terminals. - All-in-one, integral crimp nest; no removable parts or rotating dies. - High-leverage handles and compound-action mechanism for superior mechanical advantage. - Ultra-comfortable hand grips for easy use. - Adjustment screw allows user to control crimp depth.

Specifications

Brand Name Klein Tools Item Name Crimping Tool
Type Large, Compound-Action Overall Length 19.5 in
Handle Type Ultra Comfortable Molded Grip Handle Color Red/Black
Standards California Proposition 65 Compliant Application For Crimping Battery Lugs and Terminals
UPC 092644742163

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok