Abbotsford
klnj1005

KLEIN TOOLS 9.75 inch Journeyman Crimping/Cutting Tool

Price $54.99 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:J1005

Description

This Crimping/Cutting tool crimps insulated and non-insulated 10 to 22 AWG solderless terminals and connectors. Tapered design of the nose is great for working in confined spaces. The cutters is specially hardened for long life. The innovative dual-material Journeyman grips are more comfortable and last longer than other handles.PRODUCT FEATURES:- Designed to crimp insulated and non-insulated 10 to 22 AWG solderless terminals and connectors - Tapered nose design for working in confined spaces - Contoured thumb area for additional comfort and positive feel - Specially hardened cutter in the nose - Hot-riveted joint ensures smooth action and no handle wobble - Dual material Journeymanâ„¢ handles provide a better grip without sacrificing tool strength or durability - Forged steel for maximum durability

Specifications

Brand Name Klein Tools Sub Brand Journeyman
Item Name Crimping and Cutting Tool Type Tapered Nose
Wire Size 10-22 AWG Overall Length 9-3/4 in
Tool Material Steel Handle Type Dipped, Cushion Grip
Handle Material Plastic Handle Color Red/Black
Application For Crimping Insulated and Non-Insulated Solderless Terminals and Connectors UPC 092644740015

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok