Abbotsford
klnt1715

KLEIN TOOLS T1715 Full Cycle Ratcheting Crimper - Insulated Terminals

Price $204.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:T1715

Description

Crimps insulated terminals in wire sizes 22-16 (front cavity), 16-14 (middle cavity), and 12-10 (rear cavity). Color-coded wire size markings. Full-cycle ratchetings puts more crimping power into each squeeze.

Specifications

Brand Name Klein Tools Item Name Crimping Plier
Type Insulated, Full-Cycle Ratcheting Overall Length 9 in
Handle Color Black UPC 092644340031

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok