Abbotsford
klnvdv211048

KLEIN TOOLS VDV211-048 Compact, Multi-Connector Compression Crimper

Price $39.97 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:VDV211-048
Documents Documents

Description

This compact Multi-Connector Compression Crimper features an adjustable universal plunger that quickly and accurately crimps multiple types of compression connectors. User-friendly gauge markings indicate correct plunger positions saving you time and eliminating guesswork. An enhanced pivot point provides smooth wobble-free operation. This compact tool also has an integrated handle lock for easy storage.

Specifications

Brand Name Klein Tools Item Name Compression Crimper
Type RG6 Installation Tool Overall Length 5.594 in
Tool Material Steel Handle Type Contoured Grip
Handle Color Yellow For Use With F, BNC and RCA Connector and Minicoax, RG58, RG59, RG62, RG6/6Q, RG7, RG11 Cables
Standards California Proposition 65 Compliant Application Fastening
UPC 092644580802

Packages

1 - UNIT - 1 3 - UNIT - 3
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok