Abbotsford
klnvdv211063

KLEIN TOOLS VDV211-063 Heavy-Duty Multi-Connector Compression Crimper

Price $89.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:VDV211-063
Documents Documents

Description

This Heavy-Duty, Multi-Connector Compression Crimper crimps most connectors to the majority of coaxial cables. for both inside (premises) and outside (utility) cabling. User-friendly gauge markings indicate correct plunger positions saving time and eliminating guesswork. The yellow and black contoured grips enhance comfort, visibility and allow quick identification. An integrated handle lock allows for easy storage on or off the jobsite.PRODUCT FEATURES:- One tool crimps most cable sizes for both inside (premises) and outside (utility) cabling - Crimps F, BNC, and RCA connectors to coaxial cables: Mini-coax, RG58, RG59, RG62, RG6/6Q, RG7, and RG11 - Heavy duty zinc die-cast chassis for durable, long lasting performance - F/BNC/RCA gauge markings on tool for accurate positioning and quick adjustment of the plunger - Unique cable selection wheel eliminates the need to change plunger tips, saving time and avoids lost parts - Open design for easy connector insertion, complete compression and simple removal - For convenience, the locking-nut retains plunger settings - Spring loaded return increases user comfort and ease of use - Adjustable universal plunger ensures optimized crimping on multiple types of connectors - Integrated handle lock for easy storage

Specifications

Brand Name Klein Tools Item Name Compression Crimper
Type Hand Hydraulic, Premium Adjustable, Automatic Return, Lateral Overall Length 6.25 in
Tool Material Die-Cast Zinc Handle Color Yellow/Black
For Use With F, BNC and RCA Connector and Minicoax, RG58, RG59, RG62, RG6/6Q, RG7, RG11 Cables Application Cable Connection
UPC 092644580895

Packages

1 - UNIT - 1 2 - UNIT - 2
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok