klnvdv226011sen

KLEIN TOOLS VDV226-011-SEN Ratcheting Modular Crimper/Stripper

In Stock
Price $43.92 / EA
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:VDV226-011-SEN

Description

The all-in-one Ratcheting Modular Crimper/Stripper cuts, strips and crimps paired-conductor cables (round STP/UTP and flat-satin phone cables). Durably made from steel and finished in black oxide for high performance, it provides fast, reliable modular-crimp connector installation for voice- and data applications. Other features include: Crimps 4-, 6- and 8-position modular connectors (RJ22, RJ11/RJ12 and RJ45); Designed for Western Electric (WE)/Stewart Stamping (SS)-type modular connectors. Dimensions: 4-Inch x 7.5-Inch x 0.9-Inch. Klein Tools offers a comprehensive line of VDV products created to prep, connect, and test network, phone, CATV, home theater, satellite, and security cables for residential or commercial systems.PRODUCT FEATURES:- Fast, reliable modular-crimp connector installation for voice and data applications - All-In-One Tool, cuts, strips and crimps paired-conductor cables (round STP/UTP and flat-satin phone cable) - Crimps 4, 6, and 8 position modular connectors (RJ22, RJ11/RJ12, and RJ45) - Steel body with black-oxide finish for excellent performance and durability - Crimping dies are precision ground from high-carbon steel - Designed for Western Electric (WE)/Stewart Stamping (SS)-type modular connectors - Ratchet safety-release and a blade-guard on cutting and stripping knives reduce risk of injury - Full-cycle ratchet mechanism prevents the release of the connector prior to full compression - Yellow and black grips enhance comfort, visibility, and allow quick identification - Three crimping dies (8-position, 6-position and 4-position) - Cable parameters: 28-22 AWG (.08 - .34 mm²) flat or round; solid or stranded telephone and data - Not for use with AMP® connectors - AMP is a registered trademark of TYCO, Inc.

Specifications

Brand Name Klein Tools Item Name Modular Crimper
Type Ratcheting Wire Size 28-22 AWG
Overall Length 7-1/2 in Tool Material Steel
Handle Type Ergonomic Comfort Grip Handle Color Yellow/Black
Finish Black Oxide For Use With 4, 6, 8 Position RJ11, RJ12, RJ22 and RJ45 Connector
Application For Cutting, Stripping and Crimping Twisted Pair, Ethernet, STP/UTP and Flat Satin Phone Cable UPC 926445801470

Packages

1 - UNIT - 1 3 - UNIT - 3
This website uses cookies to ensure you get the best experience on our website. Read more
Ok