Abbotsford
klnvdv226110

KLEIN TOOLS Ratcheting Cable Crimper / Stripper / Cutter, for Pass-Thru™

Price $67.97 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:VDV226-110
Documents Documents

Description

Premium, long lasting tool cuts, strips and crimps CAT3, CAT5e and CAT6/6A cable using RJ11/RJ12 standard and RJ45 Pass-Thru connectors. Pass-Thru technology significantly reduces prep work time; wiring diagram on the tool helps eliminate rework and wasted materials. Compact, non-slip comfort grip reduces hand strain and stores easily. For use with Klein Pass-Thru Connectors,

Specifications

Brand Name Klein Tools Sub Brand Ratcheting Pass-Thru™
Item Name UTP Copper Installation Tool Type Crimper
Wire Size 28-22 AWG Paired Overall Length 6.094 in
Handle Material Steel Handle Color Yellow/Black
Finish Black Oxide For Use With 4-Position, 1-Pair/2-Conductor, 4-Position, 2-Pair/4-Conductor 6-Position, 2-Pair/4-Conductor, 6-Position, 3-Pair/6-Conductor, 8-Position, 4-Pair/8-Conductor, RJ11, RJ12 Standard and RJ45, CAT3, CAT5e, CAT6/6A Cables
Application Cable Connection UPC 092644690945

Packages

1 - UNIT - 1 3 - UNIT - 3
This website uses cookies to ensure you get the best experience on our website. Read more
Ok